Shop All Duct Pressure Switches
Hubbell Industrial Controls
Pressure Switch60N. Air
Mfr # 69HAU3B
Zoro # G3201873
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning
- Maximum Pressure Rating 40 psi
- Sample Line Connection Size 3/8 in
- Product Type Pressure Switch
- Sample Line Connector Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69HAU3B
- Zoro # G3201873
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 3/8 in |
Details
Item | Air Pressure Switch |
Application | Air Conditioning |
Maximum Pressure Rating | 40 psi |
Product Type | Pressure Switch |
Sample Line Connector Type | NPT |
Pressure Setpoint Type | Adjustable |
Description
Air Pressure Switch, Application Air Conditioning, Maximum Pressure Rating 40 psi, Pressure Setpoint Type Adjustable, Product Type Pressure Switch, Sample Line Connection Size 3/8 in, Sample Line Connector Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- HOSHIZAKI Spring/Check Valve (322110-01)
- HONEYWELL Honeywell Purge Timer ST7800A1039 for 7800 Series - 30 Seconds (ST7800A1039)
- HONEYWELL THERMAL SOLUTIONS V4046C1047 120V 1/4" Pilot Gas (V4046C1047)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-405-140)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-137 (AFS-460-137)
- Hubbell Industrial Controls Duct Pressure Switches