Shop All Duct Pressure Switches
Hubbell Industrial Controls
Pressure Switch50/175N.
Mfr # 69JG8
Zoro # G3202013
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning
- Pressure Setpoint Type Adjustable
- Pressure Type Differential
- Maximum Pressure Rating 38 psi
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JG8
- Zoro # G3202013
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Air Pressure Switch |
Application | Air Conditioning |
Pressure Setpoint Type | Adjustable |
Pressure Type | Differential |
Maximum Pressure Rating | 38 psi |
Product Type | Pressure Switch |
Sample Line Connector Type | NPT |
Standards | CCC, CE Certified, CSA Certified, UL Listed |
Description
Air Pressure Switch, Application Air Conditioning, Maximum Pressure Rating 38 psi, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CCC, CE Certified, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 007189F Valve Gas Manual A1-Kit (007189F)
- TSURUMI Mechanical Seal (821-008)
- DAIKIN Compressor, 208 to 230V, 1-Phase (668951701)
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC4E)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-222-136 (AFS-222-136)
- HEAT CONTROLLER Pressure Switch Hi-Gard, 20-100N. (69WH6)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-405-140)
- SOLER & PALAU High Current Switch (CS-325)
- Hubbell Industrial Controls Duct Pressure Switches