Shop All Duct Pressure Switches
Hubbell Industrial Controls
Pressure Switch With Unloader Valve
Mfr # 69JG8LY
Zoro # G3202031
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning
- Standards CCC, CE Certified, CSA Certified, UL Listed
- Pressure Type Differential
- Product Type Pressure Switch
- Pressure Setpoint Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JG8LY
- Zoro # G3202031
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Air Pressure Switch |
Application | Air Conditioning |
Standards | CCC, CE Certified, CSA Certified, UL Listed |
Pressure Type | Differential |
Product Type | Pressure Switch |
Pressure Setpoint Type | Adjustable |
Sample Line Connector Type | NPT |
Description
Air Pressure Switch, Application Air Conditioning, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CCC, CE Certified, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG51)
- ARM & HAMMER Pleated Air Filter, 16" x 20" x 1", 4 Pack (KO16X20X1_4)
- RANCO Heat Pump Reversing Valve, 1/2x7/8 In (V6-414080-170)
- OPTIMUS Digital 7 Fin Oil Filled Radiator Heater (OP382434)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC210275 (300-0041 (SFC210275))
- SOLER & PALAU Side Wall Direct Drive Axial, 18" (WA18)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- Hubbell Industrial Controls Duct Pressure Switches