Shop All Duct Pressure Switches
Hubbell Industrial Controls
Pressure Switch, Diff NEMA 1
Mfr # 69JG9
Zoro # G3202110
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning
- Product Type Pressure Switch
- Pressure Type Differential
- Sample Line Connector Type NPT
- Standards CCC, CE Certified, CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JG9
- Zoro # G3202110
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Pressure Switch |
Application | Air Conditioning |
Product Type | Pressure Switch |
Pressure Type | Differential |
Sample Line Connector Type | NPT |
Standards | CCC, CE Certified, CSA Certified, UL Listed |
Description
Pressure Switch, Application Air Conditioning, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CCC, CE Certified, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Extension Handle, 60 In (2VNA5)
- VULCAN Plug, Thermocouple, K (N56/05013-K)
- XPOWER 1/3 HP, 2600 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (P-600A)
- GOODMAN Ptac Wall Sleeve (PWHK01G70)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- CLEVELAND CONTROLS Air Sensing Switch, Adjustable (NS2-0000-05)
- LEVITON Humidty Sensor/Fan Cntrl (R02-IPHS5-0LW)
- SEALED UNIT PARTS CO Supco Pressure Switch - 90 PSI Open 120 PSI Closed (SLP90120)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- Hubbell Industrial Controls Duct Pressure Switches