Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press Swtch Press Swtch -Weather Proof
Mfr # 69WB5W
Zoro # G3202138
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pressure Switch
- Maximum Pressure Rating 30 psi
- Pressure Setpoint Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69WB5W
- Zoro # G3202138
- Country of Origin United States
- Category Duct Pressure Switches
Details
Item | Air Pressure Switch |
Product Type | Pressure Switch |
Maximum Pressure Rating | 30 psi |
Pressure Setpoint Type | Adjustable |
Description
Air Pressure Switch, Maximum Pressure Rating 30 psi, Pressure Setpoint Type Adjustable, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW7)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 14 (3XJ79)
- CARRIER Control Board (HK42FZ061)
- FANTECH Exhaust Fan Kit, 4 In. Dia. (PB110)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- LENNOX Blower Proving Switch, -.15, Le59W40 (59W40)
- GOODMAN High Pressure Switch (0130M00132)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- Hubbell Industrial Controls Duct Pressure Switches