Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press Swtch Press Sw, 95-125N., 25-33N.Dif
Mfr # 69JF7LY
Zoro # G3201882
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning
- Sample Line Connection Size 1/4 in
- Pressure Setpoint Type Adjustable
- Pressure Type Differential
- Sample Line Connector Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JF7LY
- Zoro # G3201882
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Air Pressure Switch |
Application | Air Conditioning |
Pressure Setpoint Type | Adjustable |
Pressure Type | Differential |
Sample Line Connector Type | NPT |
Standards | CCC, CE Certified, CSA Certified, UL Listed |
Product Type | Pressure Switch |
Description
Air Pressure Switch, Application Air Conditioning, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CCC, CE Certified, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Industrial DC Fan, 120V, 244W (CP56D11N)
- AIR HANDLER Grease Filter, 16x20x2" (4C880)
- CADET ComPack Heater, 500W, 240V (CS052)
- WEIL MCLAIN 560742860 Tube Alum 1/8" (560742860)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- TJERNLUND PRODUCTS Axial Duct Booster, Galvanized Steel (EF-8)
- ARMSTRONG R101432-13 .60 Pressure Switch (R101432-13)
- HONEYWELL Ap5027-30 Spdt Air Pressure (AP5027-30)
- COLUMBUS ELECTRIC Switch, Air Sensing (GRH3AD)
- Hubbell Industrial Controls Duct Pressure Switches