Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press Swtch Air Press Swtch W/Unloader
Mfr # 69JF6LY
Zoro # G3201867
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Differential Pressure Setting 25 psi
- Overall Width 2 5/8 in
- Product Type Air Pressure Switch
- Sample Line Connector Type NPT
- Pressure Setpoint Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JF6LY
- Zoro # G3201867
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Width | 2 5/8 in |
Sample Line Connection Size | 1/4 in |
Overall Depth | 3 1/2 in |
Overall Height | 3 3/4 in |
Details
Item | Press Swtch Air Press Swtch W/Unloader |
Maximum Differential Pressure Setting | 25 psi |
Product Type | Air Pressure Switch |
Sample Line Connector Type | NPT |
Pressure Setpoint Type | Adjustable |
Maximum Pressure Setting | 100 psi |
Minimum Differential Pressure Setting | 15 psi |
Minimum Pressure Setting | 80 psi |
Input Voltage | 240V AC |
Pressure Type | Differential |
Standards | CCC Approved, CE Listed, CSA Certified, UL Listed |
Description
Press Swtch Air Press Swtch W/Unloader, Input Voltage 240V AC, Maximum Differential Pressure Setting 25 psi, Maximum Pressure Setting 100 psi, Minimum Differential Pressure Setting 15 psi, Minimum Pressure Setting 80 psi, Overall Depth 3 1/2 in, Overall Height 3 3/4 in, Overall Width 2 5/8 in, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Air Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Filtrete 20 in. W X 36 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL43-4)
- TPI INDUSTRIAL TPI 24" Industrial Floor Fan, 2,100 CFM, 1/8 HP (F24TE)
- DIAL MFG 5000 Cfm Offset Pump (1055)
- DAYTON Motor (22YH29)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HONEYWELL Ap5027-30 Spdt Air Pressure (AP5027-30)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon High Pressure Control Shp200150 (300-0020 (SHP200150))
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- Hubbell Industrial Controls Duct Pressure Switches