Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press 35N.Minclose 150N.Maxopen N.
Mfr # 69WR7
Zoro # G3202223
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sample Line Connection Size 1/4 in
- Sample Line Connector Type NPT
- Standards CSA Certified, UL Listed
- Product Type Pressure Switch
- Pressure Type Differential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69WR7
- Zoro # G3202223
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Pressure Switch |
Sample Line Connector Type | NPT |
Standards | CSA Certified, UL Listed |
Product Type | Pressure Switch |
Pressure Type | Differential |
Description
Pressure Switch, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 20x20x1 Key Pleat - MERV 8 (6 Pack) (20x20x1x1 KP (6 Pack))
- PARKER Filter/Dryer, 1/4 In (LLD-032S)
- HEAT WAGON Half Moon Filter Kit (PP213)
- DELFIELD Door Gasket, 22-1/2" x 25-1/2" (1702473)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- GOODMAN Furnace Pressure Switch (0130F00041)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- GOODMAN High Pressure Switch (0130M00132)
- Hubbell Industrial Controls Duct Pressure Switches