Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press, 10Ci/80Co, 15-25Adj
Mfr # 69ES1
Zoro # G3201891
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sample Line Connection Size 1/4 in
- Standards CSA Certified, UL Listed
- Product Type Pressure Switch
- Maximum Pressure Rating 25 psi
- Sample Line Connector Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69ES1
- Zoro # G3201891
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Air Pressure Switch |
Standards | CSA Certified, UL Listed |
Product Type | Pressure Switch |
Maximum Pressure Rating | 25 psi |
Sample Line Connector Type | NPT |
Pressure Setpoint Type | Adjustable |
Pressure Type | Differential |
Description
Air Pressure Switch, Maximum Pressure Rating 25 psi, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16202.11 6pk+)
- IO HVAC CONTROLS Zone Panel, 3 Zone, 2H/2C (ZP3-HCMS)
- MAXITROL 210Dz-1-1/2 1-1/2" Gas Pressure (210DZ-1-1/)
- QMARK Fan Blade (490030103)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- NORDYNE 632452R Pressure Switch 1.0 C (632452R)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC210275 (300-0041 (SFC210275))
- ROBERTSHAW Pressure Switch, Manual Reset (2374-504)
- Hubbell Industrial Controls Duct Pressure Switches