Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press 100/175N. W/Unloader Vlv
Mfr # 69JG9Y
Zoro # G3202077
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 3/4 in
- Maximum Pressure Setting 175 psi
- Product Type Air Pressure Switch
- Minimum Pressure Setting 145 psi
- Overall Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JG9Y
- Zoro # G3202077
- UPC # 00013263798744
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Height | 3 3/4 in |
Overall Width | 2 5/8 in |
Sample Line Connection Size | 1/4 in |
Overall Depth | 3 1/2 in |
Details
Item | Press 100/175N. W/Unloader Vlv |
Maximum Pressure Setting | 175 psi |
Product Type | Air Pressure Switch |
Minimum Pressure Setting | 145 psi |
Input Voltage | 480 to 600V AC |
Sample Line Connector Type | NPT |
Pressure Setpoint Type | Adjustable |
Maximum Differential Pressure Setting | 40 psi |
Pressure Type | Differential |
Standards | CCC Approved, CE Listed, CSA Certified, UL Listed |
Minimum Differential Pressure Setting | 30 psi |
Description
Press 100/175N. W/Unloader Vlv, Input Voltage 480 to 600V AC, Maximum Differential Pressure Setting 40 psi, Maximum Pressure Setting 175 psi, Minimum Differential Pressure Setting 30 psi, Minimum Pressure Setting 145 psi, Overall Depth 3 1/2 in, Overall Height 3 3/4 in, Overall Width 2 5/8 in, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Air Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Radiation Damper (RD2)
- NORDFAB Round Quick Fit Duct, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W, 58-3/4" L, 16" H (8040206785)
- HONEYWELL 50057547-001 Circuit Board For (50057547-0)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-952 (AFS-952)
- SEALED UNIT PARTS CO Supco Fan Cycling Pressure Switch - 300 PSI Open 400 PSI Closed (SFC300400)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- Hubbell Industrial Controls Duct Pressure Switches