Shop All Duct Pressure Switches
Hubbell Industrial Controls
Parts Kit For 69H Switch
Mfr # 75HB369
Zoro # G3202372
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Contact Assembly, Diaphragm
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # 75HB369
- Zoro # G3202372
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Parts Kit For 69H Switch |
Includes | Contact Assembly, Diaphragm |
Product Type | Pressure Switch |
Description
Parts Kit For 69H Switch, Includes Contact Assembly, Diaphragm, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 115HP, 115V FAN COIL MOTOR (E020-71534801)
- DANFOSS Transmitter4-20Ma, 1/4-18, 3Pin, Pres Trans (063G1349)
- HONEYWELL 5-2Day Programmable Thermostat (RTH2300B1038)
- IPOWER Silver Grey Bladeless Fan (HIFANXBLADELESS27GS)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-298 (AFS-298)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- NORDYNE 632447R Pressure Switch 0.75 C (632447R)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-495-014)
- Hubbell Industrial Controls Duct Pressure Switches