Shop All Air Cleaners and Accessories
Hubbell Industrial Controls
Bulb 18" Replacement Bulb
Mfr # LMPRGPT180
Zoro # G3214640
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Industrial Controls
- MFR # LMPRGPT180
- Zoro # G3214640
- Country of Origin United States
- Category Air Cleaners and Accessories
Details
Item | Bulb 18" Replacement Bulb |
Description
Bulb 18 In. Replacement Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 20" Wall Mount Fan (9020)
- RANCO Refrigeration Control, SPST, 0 to 47 Range (K50Q-1125-001)
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-002)
- RANCO Compact Dual Pressure Control, SPST (O12-1506)
- QUEENAIRE Queenaire QTT24-IIQt Thunder 24-Ii Odor Eliminator and Deodorizer (QTT24-II)
- VORNADO AIR Vornado® Residential Grade Air Purifier W/ HEPA Filter, 214 CFM, 120V, White (AC1-0039-43)
- OMNITEC DESIGN Air Scrubber Filter, 25"x20"x2", 20PK (OFP2518)
- LEV-CO 700-1400 CFM portable filter unit c/w self cleaning, (SCF), 6' 7" arm and 4" casters (RF-SCF-2000-115)
- OMNITEC DESIGN Flexible Duct 8 dia., Mylar, 25 ft. L (MD8)
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 17 W (UV-14.5FM)
- CRANE USA Air Purifier, Small room size (EE-5067)
- Hubbell Industrial Controls Air Cleaners and Accessories