Shop All Wall Switches
Hubbell
Illuminated Wall Switch, 3-Way, 20A, Red
Mfr # SNAP2123ILRNA
Zoro # G4628197
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Amps AC 20 A
- Color Red
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SNAP2123ILRNA
- Zoro # G4628197
- UPC # 783585189918
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Height | 1.5 in |
Overall Width | 1.4 in |
Height | 1.54 in |
Width | 1.44 in |
Length | 4.28 in |
Dimensions | 4.28 in x 1.44 in x 1.54 in |
Description
Illuminated Wall Switch, Color Red, Current Rating 20 A, Illuminated Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Modular Wiring, Grounding Grounded, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 75 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/2" Stud PK10 (30419)
- OMRON Limit Switch Head, Rotary, Side, Maintained (D4A0005N)
- LVGP Transformer 15KVA 480 to 208Wye/120 (G015K3QH8A03)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP2101ILBKNA)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (SNAP1221INA)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 3-Way Switch (CSB320GY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (SNAP1201RNA)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Blk, Toggl (SNAP1203BKNA)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- Hubbell Lighting Controls