Shop All Wall Switches
Hubbell
Illuminated Wall Switch, 3-Way, 20A, Ivory
Mfr # SNAP2123ILINA
Zoro # G4530915
original price:
$51.07
11% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP2123ILINA
- Zoro # G4530915
- UPC # 783585186337
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.4 in |
Overall Height | 1.5 in |
Length | 4.28 in |
Height | 1.54 in |
Width | 1.44 in |
Dimensions | 4.28 in x 1.44 in x 1.54 in |
Description
Illuminated Wall Switch, Color Ivory, Current Rating 20 A, Illuminated Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Modular Wiring, Grounding Grounded, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 75 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250303C)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - Blank, Black (NFP-5001)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (DS120)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- HUBBELL Wall Switch, Brown, 1/2 HP, 1-Pole Switch (CSB115)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 30A, Ivry, Toggl (HBL3031I)
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (DS320ILW)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Rockr (DS120I)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- Hubbell Wall Switches