Shop All Wall Switches
Hubbell
Illuminated Wall Switch, 3-Way, 20A, Ivory
Mfr # HBL1223IL
Zoro # G2802527
original price:
$68.79
15% off
new price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1223IL
- Zoro # G2802527
- UPC # 783585431840
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Height | 1.9 in |
Height | 1.86 in |
Length | 4.06 in |
Width | 1.31 in |
Dimensions | 4.06 in x 1.31 in x 1.86 in |
Wire Size | #14 AWG to #10 AWG |
Description
Illuminated Wall Switch, Color Ivory, Current Rating 20 A, Illuminated Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCE)
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase (QO2125BNRB)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1222)
- HUBBELL Wall Switch, White, 1/2 HP, 1-Pole Switch (RSD115PLW)
- HUBBELL Wall Swtch, 4-Way, 20A, SS, Barrl Key Lockng (HBL1224RKL)
- HUBBELL ScrubShield Switch (WSS1277)
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 1-Pole Switch (CSB115W)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- Hubbell Wall Switches