Shop All Wall Switches
Hubbell
Illuminated Wall Switch, 3-Way, 15A, Ivory
Mfr # HBL1203IL
Zoro # G3175584
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 15 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1203IL
- Zoro # G3175584
- UPC # 783585430287
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Overall Height | 1.9 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Length | 4.06 in |
Height | 1.86 in |
Width | 1.31 in |
Dimensions | 4.06 in x 1.31 in x 1.86 in |
Wire Size | #14 AWG to #10 AWG |
Description
Illuminated Wall Switch, Color Ivory, Current Rating 15 A, Illuminated Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Swtch Qt3W Wh15A120/277V (05603-2WS)
- LEESON Single Phase TEFC Motors, 3/4 hp, 3450 RPM (110108.00)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 48 V DC standard coil (CAD32ED)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Red (HS359-S10-RED)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1386)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILINA)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Press (HBL1284I)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (HBL1221PL)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 1-Pole Switch (CSB120)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 3-Way Switch (CSB320)
- ZORO SELECT Wall Switch, Brown, 20A, 1-Pole Switch (CSB120B)
- Hubbell Wall Switches