Shop All Wall Switches
Hubbell
Illuminated Wall Switch, 1-Pole, 20A, Ivory
Mfr # SNAP1221ILINA
Zoro # G4628942
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP1221ILINA
- Zoro # G4628942
- UPC # 783585189420
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 1.7 in |
Overall Width | 1.3 in |
Length | 4.18 in |
Height | 1.74 in |
Width | 1.3 in |
Dimensions | 4.18 in x 1.3 in x 1.74 in |
Description
Illuminated Wall Switch, Color Ivory, Current Rating 20 A, Illuminated Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 75 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- HALEX 3/4 IN EMT/EMT SET SCREW PULL ELBOW EACH (14407)
- GE GE 6 Outlet Surge Protector, 4 Ft Cord, Power Strip, Black, 33659 (33659)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (SNAP1201RNA)
- HUBBELL ScrubShield Switch (WSS1277SS)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556GY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201R)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (SNAP1221INA)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl (HBL1223R)
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- Hubbell Lighting Controls