Shop All Wall Switches
Hubbell
Illminatd Wall Swtch, 3-Way, 20A, Ivry, 120V
Mfr # DS320IL
Zoro # G0415563
original price:
$39.88
30% off
$27.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Amps AC 20 A
- Color Ivory
- Voltage AC 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # DS320IL
- Zoro # G0415563
- UPC # 783585154589
- Country of Origin China
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Overall Height | 1.5 in |
Maximum Wire Size | 10 AWG |
Overall Width | 1.4 in |
Height | 1.54 in |
Width | 1.43 in |
Length | 4.28 in |
Dimensions | 4.28 in x 1.43 in x 1.54 in |
Wire Size | #14 AWG to #10 AWG |
Description
Illuminated Wall Switch, Color Ivory, Current Rating 20 A, Illuminated Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK1000 (DNF18-110FIB-M)
- LEGRAND Tee, White, Tees (40N2F15WH)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556GY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (SNAP1221BRNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201PL)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (SNAP1221PLINA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (HBL1221)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Clear (HBL1221ILC)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- Hubbell Lighting Controls