Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 60A, 600V
Mfr # HBL560R5W
Zoro # G0736757
Free Shipping & Returns
$428.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle Plugs
- Voltage 347/600VAC
- Amps - Plugs and Receptacles 60
- Amps 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL560R5W
- Zoro # G0736757
- UPC # 783585405711
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 2 AWG |
Face Diameter | 4.15 in |
Cord Size | 8 to 2 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 347/600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.15 in, Grounding Grounded, Horsepower Rating 15 hp, Housing Color Black, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Button Control Station, 2NO/3NC, 30mm (9001BG302)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB443MA0)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUC32AA)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W09)
- HUBBELL Watertight Plug Nema L5-30P, 30A/1 (L530P)
- HUBBELL 30A Watertight Locking Plug 4P 5W 347/600VAC (HBL28W83)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P BK (HBL26W76BK)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81BK)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 600V (HBL430R5W)
- HUBBELL 20a Watertight Replacement Caps (HBL50W52)
- Hubbell Watertight Devices