Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 60A, 480V
Mfr # HBL560R7W
Zoro # G2193186
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Voltage 277/480VAC
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 277/480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL560R7W
- Zoro # G2193186
- UPC # 783585405728
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 4.15 in |
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 2 AWG |
Cord Size | 8 to 2 AWG |
Display Size | Standard Sized Product |
Wire Size | #8 AWG to #2 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 277/480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.15 in, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Red, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, White (XB6DF1B5B)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S620002S00)
- LEGRAND Device Box, Gang, 2 Gang, Non-Metallic (PSB2V)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 2m (E57G-30UPC15-C2)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R12W)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47BK)
- HUBBELL 30A Watertight Locking Plug 2P 3W 277VAC L7-30P YL (HBL28W49)
- HUBBELL Receptacle, Interlock (HBL430MI7W)
- Hubbell Watertight Devices