Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 60A, 250V
Mfr # HBL460R12W
Zoro # G3083455
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Amps - Plugs and Receptacles 60
- Voltage 125/250VAC
- Voltage - Plugs and Receptacles 125/250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL460R12W
- Zoro # G3083455
- UPC # 783585404899
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Face Diameter | 4.15 in |
Cord Size | 8 to 2 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.15 in, Grounding Grounded, Horsepower Rating 7 1/2 hp, Housing Color Orange, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN 690LAGCC6 15A Grounding 2 Single Pole Switch; Light Almond (NE586459)
- ACME ELECTRIC Line Reactor, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2530134S)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- ZORO SELECT Superstrut Channel Flat Nut, 1/2 In, Silver, PK25 (V220 1/2)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81)
- HUBBELL 20A Watertight Locking Connector 2P 3W 250VAC L6-20R (HBL27W48)
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- HUBBELL 30A Watertight Flanged Locking Inlet 3P 4W 250VAC (HBL2725SW)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2720SW)
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V (HBL6375S)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721SW)
- Hubbell Watertight Devices