Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 60A, 250V
Mfr # HBL360R6W
Zoro # G1624962
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL360R6W
- Zoro # G1624962
- UPC # 783585403861
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 8 AWG |
Face Diameter | 4.15 in |
Maximum Wire Size | 2 AWG |
Cord Size | 8 to 2 AWG |
Display Size | Standard Sized Product |
Wire Size | #8 AWG to #2 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.15 in, Grounding Grounded, Horsepower Rating 3 hp, Housing Color Blue, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81)
- HUBBELL 30a Watertight Replacement Caps (HBL50W54)
- Hubbell Watertight Devices