Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 30A, 600V
Mfr # HBL530R5W
Zoro # G3711955
Free Shipping & Returns
$261.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Amps - Plugs and Receptacles 30
- Voltage 347/600VAC
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL530R5W
- Zoro # G3711955
- UPC # 783585405506
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 3.88 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 8 AWG |
Cord Size | 12 to 8 AWG |
Wire Size | #12 AWG to #8 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 347/600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.88 in, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Black, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (400)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 208V (HBL530R9W)
- HUBBELL Interlock, Mechanical (HBL430MIF7W)
- HUBBELL 30A Watertight Locking Connector 2P 3W 125VAC L5-30R (HBL29W47)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 480VAC (HBL67W76)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black (HBL15W47BK)
- Hubbell Watertight Devices