Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 30A, 480V
Mfr # HBL430R7W
Zoro # G0874921
product price: $210.00
/ea
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Voltage 480VAC
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 480V AC
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL430R7W
- Zoro # G0874921
- UPC # 783585404639
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 6 AWG |
Face Diameter | 3.6 in |
Maximum Wire Size | 1 AWG |
Cord Size | 12 to 8 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP68, IP69K, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.6 in, Grounding Grounded, Horsepower Rating 3 hp, Housing Color Orange, Housing Material Composite, Market Commercial, Industrial, Maximum Wire Size 1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panel Mounting Kit, NOVAL Accessory, Steel (APMK3RL014)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- SUPERIOR ELECTRIC Generator 30 Amp 3 Pole NEMA L5-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1538)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips Black 2 pc (SB-ED-NUB-BK)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 277VAC (HBL65W34)
- HUBBELL 30A Watertight Locking Connector 3P 4W 480VAC L16-30R (HBL29W76)
- HUBBELL 30A Watertight Locking Plug 3P 3W 125/250VAC (HBL28W08)
- HUBBELL Receptacle, Interlock (HBL430MI9W)
- HUBBELL 30A Watertight Locking Connector 2P 3W 125VAC L5-30R (HBL29W47)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- HUBBELL IEC Pin and Sleeve Receptacle, 125A, 415V (HBL5100R6WP)
- Hubbell Watertight Devices