Shop All Pin & Sleeve Receptacles
Hubbell
IEC Pin and Sleeve Receptacle, 30A, 250V
Mfr # L430R9
Zoro # G2353023
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Amps - Plugs and Receptacles 30
- Voltage 250VAC
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # L430R9
- Zoro # G2353023
- UPC # 783585888101
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 8 AWG |
Face Diameter | 4.71 in |
Wire Size | 12 to 10 AWG |
Display Size | Standard Sized Product |
Description
Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP22, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.71 in, Grounding Grounded, Housing Color Blue, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 8 AWG, Minimum Wire Size 12 AWG, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V (HBL5100P5W)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CB07)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- Hubbell Pin & Sleeve Devices