Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 20A, 480V
Mfr # HBL320R7W
Zoro # G0636474
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL320R7W
- Zoro # G0636474
- UPC # 783585403458
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 2.85 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Cord Size | 14 to 10 AWG |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 20 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 2.85 in, Grounding Grounded, Horsepower Rating 5 hp, Housing Color Red, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack (TF07)
- DR SHRINK Dr. Shrink DS-702W White Shrink Tape, 2" x 180' (DS-702W)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 277V AC (9070T500D4)
- HUBBELL Receptacle, Interlock (HBL430MI7W)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V (HBL15W47)
- HUBBELL 30A Watertight Locking Connector 2P 3W 277VAC L7-30R (HBL29W49)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL5100RS1W)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- HUBBELL Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow (HBL15W49)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-20R (HBL2413SW)
- Hubbell Watertight Devices