Shop All Pin & Sleeve Receptacles
Hubbell
IEC Pin and Sleeve Receptacle, 20A, 250V
Mfr # L420R9
Zoro # G1966666
Free Shipping & Returns
$98.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Voltage 250VAC
- Amps - Plugs and Receptacles 20
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # L420R9
- Zoro # G1966666
- UPC # 783585507743
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | 12 to 10 AWG |
Description
Pin and Sleeve Receptacle, Current Rating 20 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP22, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Housing Color Blue, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-68165 INLET (63-68165)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- ROMEX Building Cable, 12 AWG, 2 Conductors, 250 ft, NM-B, Solid Design, PVC Jacket & Insulation, Yellow (28828255)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- HUBBELL Angle Adapter Box (AA2030PS)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- Hubbell Pin & Sleeve Receptacles