Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 20A, 208V
Mfr # HBL520R9W
Zoro # G0497524
original price:
$226.99
5% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Amps - Plugs and Receptacles 20
- Voltage 120/208VAC
- Voltage - Plugs and Receptacles 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL520R9W
- Zoro # G0497524
- UPC # 783585405384
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 3.48 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 12 AWG |
Cord Size | 14 to 10 AWG |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP22, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Shrouded Yes, Voltage Rating 125/250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.48 in, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Orange, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (PB1212PP)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 125V (IG4700A)
- MERSEN Forklift Limiter Fuse, CNL Series, 250A, Time Delay, 80VAC, Bolt-On (CNL250)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 250V, Blue (HBL460B9W)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- HUBBELL 30A Watertight Locking Connector 4P 5W 347/600VAC L23-30R (HBL29W83)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V (HBL15W47)
- HUBBELL 20A Watertight Locking Connector 4P 5W 347/600VAC L23-20R (HBL27W83)
- Hubbell Watertight Devices