Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 100A, 600V
Mfr # HBL5100R5W
Zoro # G1368385
product price: $460.00
/ea
Free Shipping & Returns
$460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Voltage 347/600VAC
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 347/600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5100R5W
- Zoro # G1368385
- UPC # 783585405100
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 4.66 in |
Minimum Wire Size | 3 AWG |
Maximum Wire Size | 1/0 AWG |
Cord Size | 3 to 1/0 AWG |
Display Size | Standard Sized Product |
Wire Size | #3 AWG to #1/0 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 100 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 347/600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.66 in, Grounding Grounded, Horsepower Rating 30 hp, Housing Color Black, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, Keyed, B600/Q600 (XB4BG33)
- SUPERIOR ELECTRIC 1-to-4 Power Cord Splitter Cable - 18 Inches - Black (SE1542)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- GARDNER BENDER Wire Connector, Large, Tan, PK400 (16-1H1L)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- HUBBELL Watertight Interior Nema 5-15p, 15a/125V (HBL14W47IN)
- HUBBELL 30A Watertight Locking Connector 2P 3W 277VAC L7-30R (HBL29W49)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS2W)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2615SW)
- HUBBELL 20A Watertight Locking Connector 2P 3W 125VAC L5-20R (HBL27W47BK)
- HUBBELL 15A Watertight Receptacle, 6-15R, 250V (HBL60W49)
- Hubbell Watertight Devices