Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 100A, 125V
Mfr # HBL3100R4W
Zoro # G2717863
product price: $380.00
/ea
Free Shipping & Returns
$380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Amps - Plugs and Receptacles 100
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3100R4W
- Zoro # G2717863
- UPC # 783585403113
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 4.71 in |
Maximum Wire Size | 1/0 AWG |
Minimum Wire Size | 3 AWG |
Cord Size | 3 to 1/0 AWG |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 100 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 125V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.71 in, Grounding Grounded, Horsepower Rating 5 hp, Housing Color Yellow, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Expandable PET Braided Sleeving - 1" Insider Diameter - 25' Length - Black (FW100-25)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Orange (WL-SW-0375-50-OR)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321S)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2615SW)
- HUBBELL Watertight Plug, 16-30p, Repl Int (HBL28W76IN)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75BK)
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- Hubbell Watertight Devices