Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 4P, 5W, 30A, 480V
Mfr # HBL530P7W
Zoro # G3163806
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 277/480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL530P7W
- Zoro # G3163806
- UPC # 783585405476
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 8.53 in |
Minimum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.5 in |
For Maximum Cable Diameter | 1.45 in |
Maximum Wire Size | 8 AWG |
Display Size | Standard Sized |
Wire Size | #12 AWG to #8 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 30 A, Horsepower Rating 15 hp, Housing Color Red, IP Rating IP67, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 8 AWG, Minimum Wire Size 12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12" L Beadle Wrap Black PK 15 (45-12BEADBK)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- WIEGMANN 304 Stainless Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412423612SSC)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 50ft- Black (BS-J-SCW-025-50-BK)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V (HBL360P6W)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V (HBL320P6W)
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL430P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- Hubbell Pin & Sleeve Plugs