Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 4P, 5W, 20A, 600V
Mfr # HBL520P5W
Zoro # G1668073
product price: $176.25
/ea
Free Shipping & Returns
$176.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 347/600V AC
- Color - Plugs and Receptacles Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL520P5W
- Zoro # G1668073
- UPC # 783585405322
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
For Minimum Cable Diameter | 0.33 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 1 AWG |
For Maximum Cable Diameter | 0.83 in |
Overall Length | 7.64 in |
Display Size | Standard Sized |
Wire Size | #1 AWG to #250MCM |
Description
IEC Pin and Sleeve Plug, Current Rating 20 A, Horsepower Rating 10 hp, Housing Color Black, IP Rating IP67, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 1 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14CUC32AD)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL Plug (HBL4200PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- Hubbell Pin & Sleeve Plugs