Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V
Mfr # HBL520P9W
Zoro # G0893024
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 120/208V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL520P9W
- Zoro # G0893024
- UPC # 783585405353
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Maximum Wire Size | 10 AWG |
Overall Length | 7.64 in |
For Maximum Cable Diameter | 0.83 in |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.33 in |
Display Size | Standard Sized |
Wire Size | #14 AWG to #10 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 20 A, Horsepower Rating 10 hp, Housing Color Blue, IP Rating IP67, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Ground Return, .180 Male (66801)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - UV Black Nylon - 100 pcs (CT284)
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL430P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P12W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513-S39)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- Hubbell Pin & Sleeve Devices