Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 3P, 4W, 20A, 480V
Mfr # HBL420P7W
Zoro # G0354304
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL420P7W
- Zoro # G0354304
- UPC # 783585404370
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 7.01 in |
For Minimum Cable Diameter | 0.33 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.83 in |
Minimum Wire Size | 14 AWG |
Display Size | Standard Sized |
Wire Size | #14 AWG to #10 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 20 A, Horsepower Rating 10 hp, Housing Color Red, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 11.4" L Cable Tie BK PK 1000 (TY253MX)
- VAST Strut Channel Fitting, Green, 1/4 (V645GN)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P12W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- Hubbell Pin & Sleeve Plugs