Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V
Mfr # HBL420P9W
Zoro # G2753274
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL420P9W
- Zoro # G2753274
- UPC # 783585404394
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 7.01 in |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.33 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.83 in |
Display Size | Standard Sized |
Wire Size | #14 AWG to #10 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 20 A, Horsepower Rating 3 hp, Housing Color Blue, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (LP-CC-3-2/10)
- NVENT HOFFMAN Box Connector, Ind, Steel, 4in. H x 4in. L (F44WB)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006NK)
- GE Miniature Circuit Breaker, THQB Series 15A, 3 Pole, 240V AC (THQB32015)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- HUBBELL Plug (HBL4200PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V (HBL320P6W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- Hubbell Pin & Sleeve Plugs