Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V
Mfr # HBL420P12W
Zoro # G0738525
original price:
$200.99
16% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125/250V AC
- Color - Plugs and Receptacles Orange
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL420P12W
- Zoro # G0738525
- UPC # 783585404349
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 7.01 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.83 in |
For Minimum Cable Diameter | 0.33 in |
Minimum Wire Size | 14 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 20 A, Horsepower Rating 2 hp, Housing Color Orange, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Single, Voltage Rating 125/250V, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-303)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1412FGWW)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V14)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P12W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS1W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS1W)
- Hubbell Pin & Sleeve Devices