Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V
Mfr # HBL4100P9W
Zoro # G1962511
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4100P9W
- Zoro # G1962511
- UPC # 783585404059
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 12.63 in |
Maximum Wire Size | 1/0 AWG |
Face Diameter | 3.21 in |
For Minimum Cable Diameter | 1.065 in |
Minimum Wire Size | 3 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 100 A, Horsepower Rating 15 hp, Housing Color Blue, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 3.21 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1769AENTR (1769-AENTR)
- PARTNERS BRAND UV Cable Ties, 18#, 5 1/2", Black, 1000/Case (CTUV518)
- POWER FIRST 10 ft. Extension Cord 14/3 Gauge OR/BK (52NY13)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL430P7W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 63A, 415V (HBL560P6W)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- Hubbell Pin & Sleeve Devices