Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V
Mfr # HBL4100P12W
Zoro # G2452283
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 125/250V AC
- Color - Plugs and Receptacles Orange
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4100P12W
- Zoro # G2452283
- UPC # 783585404028
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 12.63 in |
Face Diameter | 3.21 in |
Minimum Wire Size | 3 AWG |
For Minimum Cable Diameter | 1.065 in |
Maximum Wire Size | 1/0 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 100 A, Horsepower Rating 10 hp, Housing Color Orange, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Single, Voltage Rating 125/250V, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 3.21 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB NF22E-13, RELAY, 2NO, 2NC, 100-250V50/60HZ-DC (NF22E-13)
- DAYTON Circuit Breaker, NDB2-63 D40/3 Series 40A, 3 Pole, 480V AC, D Curve (5ZVG3)
- RACO Electrical Box, 20.3 cu in, Cable Box, 1 Gang, PVC, Rectangular (7820RAC)
- BLUE SEA SYSTEMS Blue Sea 60A Fuse Terminal (5178)
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry (HBL4200RS2W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS1W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 480VAC (BRY430P9W)
- Hubbell Pin & Sleeve Devices