Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 2P, 3W, 30A, 250V
Mfr # HBL330P6W
Zoro # G0742795
product price: $232.50
/ea
Free Shipping & Returns
$232.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL330P6W
- Zoro # G0742795
- UPC # 783585403588
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 8.04 in |
Face Diameter | 1.6 in |
For Maximum Cable Diameter | 1.25 in |
Minimum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.5 in |
Maximum Wire Size | 8 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 30 A, Horsepower Rating 3 hp, Housing Color Blue, IP Rating IP67, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 1.6 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- ANCOR 12-10 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210225)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- HUBBELL Plug (HBL4200PS2W)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- Hubbell Pin & Sleeve Devices