Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V
Mfr # HBL330P4W
Zoro # G0724367
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 125V AC
- Color - Plugs and Receptacles Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL330P4W
- Zoro # G0724367
- UPC # 783585403557
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 8.04 in |
For Minimum Cable Diameter | 0.5 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.25 in |
Minimum Wire Size | 12 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 30 A, Horsepower Rating 2 hp, Housing Color Yellow, IP Rating IP67, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 8 AWG, Minimum Wire Size 12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- HARDLINE PRODUCTS Vibration Hour Meter (HR-8065)
- HUBBELL Wall Switch, 20A, White, 1 HP, 4-Way Switch (DS420W)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V DC Coil Volts, 2 C/O (RUMC22BD)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS2W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 63A, 415V (HBL560P6W)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 480V (HBL420P7W)
- Hubbell Pin & Sleeve Devices