Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 2P, 3W, 100A, 125V
Mfr # HBL3100P4W
Zoro # G1216555
product price: $456.25
/ea
Free Shipping & Returns
$456.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 125V AC
- Color - Plugs and Receptacles Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3100P4W
- Zoro # G1216555
- UPC # 783585403076
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 12.63 in |
Minimum Wire Size | 3 AWG |
For Maximum Cable Diameter | 1.94 in |
For Minimum Cable Diameter | 1.065 in |
Maximum Wire Size | 1/0 AWG |
Face Diameter | 3.44 in |
Display Size | Standard Sized |
Wire Size | #3 AWG to #1/0 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 100 A, Horsepower Rating 5 hp, Housing Color Yellow, IP Rating IP67, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 3.44 in, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 50 ft. (9863)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- HUBBELL Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC (VP6475)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (A460P9)
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL430P7W)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- Hubbell Pin & Sleeve Devices