Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 63A, 220-240V
Mfr # HBL560B6W
Zoro # G7084777
product price: $387.50
/ea
Free Shipping & Returns
$387.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Inlet
- Amps - Plugs and Receptacles 63
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL560B6W
- Zoro # G7084777
- UPC # 783585405742
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 2 AWG |
Flange Diameter | 3.46 in |
Minimum Wire Size | 8 AWG |
Face Diameter | 2.97 in |
Cord Size | 8 to 2 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 60/63 A, Grounding Grounded, Horsepower Rating 10 hp, IP Rating IP67, Number of Poles 4, Number of Wires 5, Shrouded Yes, Voltage Rating 200/346 to 240/415V AC, 220/380 to 240/415V AC, Wire Connection Type Screw Terminals, Face Diameter 2.97 in, Flange Diameter 3.46 in, Grounding Style IEC, Housing Color Red, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Switch Rated Yes, Phase Single, Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 3 Pole, 240V AC (B360)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V09)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63X)
- APPLETON ELECTRIC Conduit Outlet Body, L, 3/4 In. (GRL75-A)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75BK)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL360R6W)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL360R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL3100RS2W)
- HUBBELL Receptacle, Interlock (HBL430MI7W)
- Hubbell Watertight Devices