Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 60A, 600V, Black
Mfr # HBL460B5W
Zoro # G1301483
Free Shipping & Returns
$363.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 60
- Voltage 600VAC
- Amps 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL460B5W
- Zoro # G1301483
- UPC # 783585404745
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 2.97 in |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Flange Diameter | 3.46 in |
Cord Size | 8 to 2 AWG |
Display Size | Standard Sized Product |
Wire Size | #8 AWG to #2 AWG |
Description
Watertight Pin and Sleeve Inlet, Current Rating 60 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 25 hp, IP Rating IP67, Number of Poles 3, Number of Wires 4, Shrouded Yes, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Face Diameter 2.97 in, Flange Diameter 3.46 in, Grounding Style IEC, Housing Color Black, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Switch Rated Yes, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 60 A, 600 V, 3 pole (GS2GU3N)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD36248)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 250V, Blue (HBL460B9W)
- HUBBELL 20A Watertight Locking Connector 4P 5W 277/480VAC L22-20R (HBL27W82)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R (HBL2733SW)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710SW)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 250V, Blue (HBL360B6W)
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 3P 4W 480VAC (HBL2435SW)
- Hubbell Watertight Devices