Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 60A, 347/600V
Mfr # HBL560B5W
Zoro # G1149023
Free Shipping & Returns
$395.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 347/600V AC
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL560B5W
- Zoro # G1149023
- UPC # 783585405605
- Country of Origin United States
- Category Watertight Devices
Dimensions
Flange Diameter | 3.46 in |
Minimum Wire Size | 8 AWG |
Face Diameter | 2.97 in |
Maximum Wire Size | 2 AWG |
Cord Size | 8 to 2 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 60 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 25 hp, IP Rating IP67, Number of Poles 4, Number of Wires 5, Shrouded Yes, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Face Diameter 2.97 in, Flange Diameter 3.46 in, Grounding Style IEC, Housing Color Black, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Switch Rated Yes, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- RELAY AND CONTROL Control Station, Open/Close/Stop (PBS-601)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- KLEIN TOOLS Hook and Loop Tape Dispenser, Versatile Cable Ties, Custom Length (450-900)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 250VAC (HBL69W75)
- HUBBELL 20A Watertight Locking Plug 2P 3W 125VAC L5-20R BK (HBL26W47BK)
- HUBBELL Watertight Plug, 16-20p, Repl Int (HBL26W76IN)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 277/480V (HBL530B7W)
- HUBBELL 20A Watertight Locking Connector 2P 3W 125VAC L5-20R (HBL27W47)
- HUBBELL Watertight Interior Nema 5-15r 15a/125V (HBL15W47IN)
- Hubbell Watertight Devices