Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 60A, 125V, Yellow
Mfr # HBL360B4W
Zoro # G0637533
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 60
- Voltage 125VAC
- Amps 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL360B4W
- Zoro # G0637533
- UPC # 783585403724
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Flange Diameter | 3.46 in |
Face Diameter | 2.97 in |
Cord Size | 8 to 2 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 60 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, IP Rating IP67, Number of Poles 2, Number of Wires 3, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Face Diameter 2.97 in, Flange Diameter 3.46 in, Grounding Style IEC, Housing Color Yellow, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Switch Rated Yes, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Abs (Q403013ABI)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DCI2)
- CRESCENT WISS 7-1/2" Cable Tie Tensioning Tool (WT1)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 208V (HBL520R9W)
- HUBBELL Interlock, Mechanical (HBL4100MI7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL430R7W)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R (HBL2723SW)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 3P 4W 125/250VAC (HBL2715SW)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2730SW)
- LEVITON Watertight Receptacle (60W47)
- Hubbell Watertight Devices