Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 30A, 600V, Black
Mfr # HBL430B5W
Zoro # G0393601
original price:
$347.74
28% off
Free Shipping & Returns
$248.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 30
- Voltage 600VAC
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL430B5W
- Zoro # G0393601
- UPC # 783585404462
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Flange Diameter | 2.72 in |
Face Diameter | 2.49 in |
Cord Size | 12 to 8 AWG |
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 30 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 20 hp, IP Rating IP67, Number of Poles 3, Number of Wires 4, Shrouded Yes, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Face Diameter 2.49 in, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Black, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 12 AWG, Switch Rated Yes, Phase Three, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (TRS25R)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 14 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412141408SSC)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS30-0AA0)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 601A, 600V AC, Non-Indicating (KRP-C-601SP)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 250VAC L6-30R (HBL2623SW)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V (HBL15W47)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL460R7W)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2420SW)
- Hubbell Watertight Devices