Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 30A, 480V, Red
Mfr # HBL330B7W
Zoro # G3367971
Free Shipping & Returns
$232.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Voltage 480VAC
- Amps - Plugs and Receptacles 30
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL330B7W
- Zoro # G3367971
- UPC # 783585403489
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Face Diameter | 2.49 in |
Flange Diameter | 2.72 in |
Cord Size | 12 to 8 AWG |
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 30 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 7 1/2 hp, IP Rating IP67, Number of Poles 2, Number of Wires 3, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Face Diameter 2.49 in, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Red, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 12 AWG, Switch Rated Yes, Phase Single, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY INDUSTRIES Embassy 6inL Wire Ties, Package of 1000 (11430001)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- GE CURRENT Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 480VAC L16-20R (HBL2433SW)
- HUBBELL 30A Watertight Locking Plug 3P 4W 480VAC L16-30P BK (HBL28W76BK)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS1W)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- HUBBELL 20A Watertight Locking Connector 4P 5W 347/600VAC L23-20R (HBL27W83)
- Hubbell Watertight Devices