Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 30A, 277/480V
Mfr # HBL530B7W
Zoro # G0706727
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Voltage 277/480VAC
- Amps - Plugs and Receptacles 30
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL530B7W
- Zoro # G0706727
- UPC # 783585405407
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 10 AWG |
Face Diameter | 2.75 in |
Minimum Wire Size | 12 AWG |
Flange Diameter | 2.8 in |
Cord Size | 12 to 8 AWG |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Description
Watertight Pin and Sleeve Inlet, Current Rating 30 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 15 hp, IP Rating IP67, Number of Poles 4, Number of Wires 5, Shrouded Yes, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Face Diameter 2.75 in, Flange Diameter 2.8 in, Grounding Style IEC, Housing Color Red, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 12 AWG, Switch Rated Yes, Phase Three, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1/4 In, 1/2 In W, Cushion, PK50 (COL0409Z1)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/30A, 2 Pole, 120/240V AC (HOMT1515230)
- MG ELECTRONICS 12VAC 40VA (AC-AC) Power supply with screw terminals (MGT-1240)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 15A (HBL14W49)
- HUBBELL Pin and Sleeve Receptacle, 120/240VAC (HBLS460R12W)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL3100R6W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS1W)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 480VAC (HBL67W76)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 277VAC L7-20R (HBL2333SW)
- Hubbell Watertight Devices