Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 30A, 250V, Blue
Mfr # HBL430B9W
Zoro # G3115131
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 30
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL430B9W
- Zoro # G3115131
- UPC # 783585404486
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 8 AWG |
Face Diameter | 2.49 in |
Flange Diameter | 2.72 in |
Minimum Wire Size | 12 AWG |
Wire Size | #12 AWG to #8 AWG |
Display Size | Standard Sized Product |
Cord Size | 12 to 8 AWG |
Description
Watertight Pin and Sleeve Inlet, Current Rating 30 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 7 1/2 hp, IP Rating IP67, Number of Poles 3, Number of Wires 4, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Face Diameter 2.49 in, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Blue, Market Industrial, Maximum Wire Size 8 AWG, Minimum Wire Size 12 AWG, Switch Rated Yes, Phase Three, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, L5-20P, IEC C19, 10 ft., Blk, 20A (AP8752)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- DISCO Cable Ties, Releasable, 8mm Hole, PK25 (15151PK)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- HUBBELL 30A Watertight Locking Plug 4P 5W 347/600VAC (HBL28W83)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL360RS2W)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- HUBBELL 30A Watertight Locking Connector 4P 5W 347/600VAC L23-30R (HBL29W83)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- Hubbell Watertight Devices