Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 30A, 125/250V
Mfr # HBL430B12W
Zoro # G2777835
product price: $248.75
/ea
Free Shipping & Returns
$248.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 30
- Voltage 125/250VAC
- Voltage - Plugs and Receptacles 125/250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL430B12W
- Zoro # G2777835
- UPC # 783585404455
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 10 AWG |
Flange Diameter | 2.72 in |
Minimum Wire Size | 12 AWG |
Face Diameter | 2.49 in |
Cord Size | 12 to 8 AWG |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Description
Watertight Pin and Sleeve Inlet, Current Rating 30 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 3 hp, IP Rating IP67, Number of Poles 3, Number of Wires 4, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Face Diameter 2.49 in, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Orange, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 12 AWG, Switch Rated Yes, Phase Single, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20030)
- LUTRON Lighting Dimmer, 1-Pole Switch, 2000W (C-2000-WH)
- DAYTON Relay, Alternating (6C053)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 125V (HBL330R4W)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76BK)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 277VAC (HBL67W49)
- HUBBELL 30A Watertight Twist-Lock Connector 4P 5W 120/208VAC L21-30R (HBL2813SW)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R (HBL2713SW)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611SW)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- Hubbell Watertight Devices